Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Nylon, Barbed5/8", Barbed1/2", PK10

  • Mfr # C10-8BN

  • Zoro # G1980675


product price: $7.99
/pk 10, $0.80/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10-8BN
Zoro #
G1980675
UPC #
-
Country of Origin
Mexico

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
5/8 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
5/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Standards
RoHS
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Coupling
Color
Black
Max. Pressure
150 psi @ 70 Degrees F
Compliance
RoHS Compliant
Application
Air, Non-Potable Water
Barb Style
Single Barb
Maximum Operating Temperature
275 Degrees F
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
Fitting Material
Nylon
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Lubricant-Resistant
Material Grade
Nylon 6.6
Minimum Operating Temperature
50 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Operating Temperature - Minimum
50 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
275 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Coupling, Reducer
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade Nylon 6.6, Specific Fitting Shape Straight Reducing Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.