Zoro Homepage

Strt, PVDF, Barbed 1/2", MNPT 1/4", PK5

  • Mfr # A4-8NK

  • Zoro # G1918436


product price: $19.19
/pk 5, $3.84/ea

Key Features

Tube Fitting Material
PV DC
Specific Fitting Shape
Straight Adapter
Barb Size
Single Barb
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4-8NK
Zoro #
G1918436
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
Hex Size
9/16 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
PV DC
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Standards
ISO 9001, RoHS, USP Class VI
Color
White
Temp. Range
-80 Degrees to 226 Degrees F
Max. Pressure
260 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Application
Chemical, Pharmaceutical
Barb Style
Single Barb
Maximum Operating Temperature
226 Degrees F
Fitting Material
PVDF
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Operating Temperature - Minimum
80 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Adapter, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards ISO 9001, RoHS, USP Class VI, Color White, Hex Size 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.