Zoro Homepage

Strt, PVDF, Barbed1/8", Barbed1/16", PK5

  • Mfr # C2-1NK

  • Zoro # G3233641


product price: $4.89
/pk 5, $0.98/ea

Key Features

Tube Fitting Material
PVDF
Specific Fitting Shape
Straight Reducing Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-1NK
Zoro #
G3233641
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/8 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
PVDF
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed
Color
White
Compliance
RoHS Compliant
Standards
RoHS, USP Class VI
Basic Pipe Fitting Shape
Coupling
Fitting Shape
Straight
Maximum Operating Pressure
260 psi @ 70 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Material
PVDF
Application
Chemical, Pharmaceutical
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
226 Degrees F
Fitting Side A Connection Type
Barbed
Barb Style
Single Barb
Fitting Side B Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
226 Degrees F
Connector Type
Coupling, Reducer
Operating Temperature - Minimum
80 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Reducing Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.