Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T16-16AGNN
Zoro #
G403513975
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1 in
Fitting Side C Pipe Size
1 in
Fitting Pipe Size
1 in
Fitting Side A Tube Inner Diameter
1 in
For Tube Inside Diameter
1 in
Fitting Side B Tube Inner Diameter
1 in
Details
Item
TEE, BARB TO NPT
Specific Fitting Shape
Tee
Connection Type
Barbed x Barbed x MNPT
Application
Chemicals, Medical, Potable Water
For Tube ID
1 in x 1 in
End Connection Type
Threaded, Barbed
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Fitting Side C Connection Type
MNPT
Fitting Material
Nylon
Fitting Shape
Tee
Fitting Side B Connection Type
Barbed
Description
TEE, BARB TO NPT, Specific Fitting Shape Tee, Application Chemicals, Medical, Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.