Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, HDPE, Barbed1/2in, PK10

  • Mfr # T0-8HDPE

  • Zoro # G2809432


product price: $13.29
/pk 10, $1.33/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0-8HDPE
Zoro #
G2809432
UPC #
-
Country of Origin
United Kingdom

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side C Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Barbed Tee
Tube Fitting Material
HDPE
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Standards
RoHS
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Color
Natural
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Tee
Max. Pressure
260 psi
Fitting Shape
Tee
Fitting Material
HDPE
Compatible Tube Material
HDPE
Fitting Side C Connection Type
Barbed
Barb Style
Single Barb
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
260 psi
Fitting Side A Connection Type
Barbed
Application
Chemical
Maximum Operating Temperature
226 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Fitting Side 3 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.