Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, HDPE, Barbed1/4", 1/4", MNPT1/2", PK10

  • Mfr # T8-4HDPE

  • Zoro # G1690026


product price: $15.23
/pk 10, $1.52/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8-4HDPE
Zoro #
G1690026
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
HDPE
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Standards
RoHS
Color
Natural
Temp. Range
-80 Degrees to 226 Degrees F
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Max. Pressure
260 psi
Specific Pipe Fitting Shape
Tee
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
260 psi
Fitting Side A Connection Type
Barbed
Fitting Material
HDPE
Barb Style
Single Barb
Resistance Properties
Chemical-Resistant
Fitting Shape
Tee
Compatible Tube Material
HDPE
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
226 Degrees F
Application
Chemical
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Minimum
-50 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
MNPT
Connector Type
Adapter

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1/2 in, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 260 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.