Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, HDPE, Barbed3/4in, PK10

  • Mfr # T0-12HDPE

  • Zoro # G3412656


product price: $13.39
/pk 10, $1.34/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0-12HDPE
Zoro #
G3412656
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
3/4 in
Fitting Side C Tube Inner Diameter
3/4 in
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Side 3 Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
3/4 in

Details

Item
Barbed Tee
Tube Fitting Material
HDPE
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Standards
RoHS
Compliance
RoHS Compliant
Specific Pipe Fitting Shape
Tee
Temp. Range
-80 Degrees to 226 Degrees F
Color
Natural
Max. Pressure
260 psi
Application
Chemical
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
80 Degrees F
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Compatible Tube Material
HDPE
Fitting Material
HDPE
Maximum Operating Pressure
260 psi
Maximum Operating Temperature
226 Degrees F
Barb Style
Single Barb
Fitting Side C Connection Type
Barbed
Fitting Shape
Tee
Operating Temperature - Maximum
226 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
260 psi
Operating Temperature - Minimum
-50 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.