Zoro Homepage

Tee, HDPE, Barbed3/8", 3/8", MNPT3/8", PK10

  • Mfr # T6-6HDPE

  • Zoro # G3045366


product price: $12.39
/pk 10, $1.24/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-6HDPE
Zoro #
G3045366
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side C Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Pipe Size
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side C Pipe Size
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 3/8 in, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 260 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.