Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, PVDF, MNPT3/8", Barbed1/4", 1/4", PK5

  • Mfr # T6-4NK

  • Zoro # G0892141


product price: $21.29
/pk 5, $4.26/ea

Key Features

Tube Fitting Material
PV DC
Specific Fitting Shape
Adapter Tee
Barb Size
Single Barb
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-4NK
Zoro #
G0892141
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Pipe Size
3/8 in
Fitting Side C Tube Inner Diameter
1/4 in
Hex Size
11/16 in
Fitting Side 3 Tube Inner Diameter
1/4 in
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
PV DC
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Specific Pipe Fitting Shape
Tee
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
260 psi
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Basic Pipe Fitting Shape
Tee
Standards
RoHS
Color
Natural
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
80 Degrees F
Fitting Side A Connection Type
MNPT
Barb Style
Single Barb
Fitting Side C Connection Type
Barbed
Fitting Shape
Tee
Application
Chemical
Maximum Operating Temperature
226 Degrees F
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Material
PVDF
Resistance Properties
Chemical-Resistant
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Connector Type
Adapter
For Media Type
Acids, Chemicals, Solvents
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
226 Degrees F
Operating Pressure - Maximum
260 psi

Description

Barbed Tee, Specific Fitting Shape Adapter Tee, Application Chemical, Barb Style Single Barb, Fitting Material PVDF, Material Grade Not Applicable, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.