Thermoplastic Tubing
Mfr # CFX170-4NX10
Zoro # G706134440
product price: $7.99
/eaKey Features
Wall Thickness
0.04 in
Material
Polyethylene
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFX170-4NX10
Zoro #
G706134440
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.04 in
Outside Diameter
1/4 in
Overall Length
10 ft
Inside Diameter
5/32 in
Details
Item
Tubing
Material
Polyethylene
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
For Fluid Type
Beverages
Fitting Compatibility
Compression
Flow Application
Beverage, Fluid Transfer
Maximum Operating Temperature
170 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 86
Resistance Properties
UV Resistant
Industry Application
Bioprocess, General Purpose, Medical
Material Trade Name
Flexelene CFX
Does Not Contain
DEHP Additives, Phthalate Plasticizers
Flexibility
Flexible
System of Measurement
Inch
Food Application
Beverage
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.04 in, Does Not Contain DEHP Additives, Phthalate Plasticizers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.