Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX170-4NX5FT

  • Zoro # G806134463


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
White
Wall Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX170-4NX5FT
Zoro #
G806134463
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Overall Length
5 ft
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
White
For Location
Indoor
Jacket Color
No Jacket
Resistance Properties
UV Resistant
Hardness
Shore A 86
Autoclavable
No
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Food Application
Food and Beverage
System of Measurement
Inch
Industry Application
Laboratory, Medical, Pneumatics
For Fluid Type
Beverages
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Wall Thickness Tolerance
+/- .005
Clarity
Semi-Clear
For Potable Water Use
No
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Jacket Material
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Maximum Operating Temperature
170 Degrees F
Flow Application
Beverage, Fluid Transfer

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.