Zoro Homepage

Thermoplastic Tubing

  • Mfr # CFX170-4X-10

  • Zoro # G806134487


product price: $8.19
/ea

Key Features

Wall Thickness
0.04 in
Application
Beverage, Bioprocess, Medical
Color
Black
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX170-4X-10
Zoro #
G806134487
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Overall Length
10 ft

Details

Item
Tubing
Application
Beverage, Bioprocess, Medical
Color
Black
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Food Application
Beverage
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression
Material Trade Name
Flexelene CFX
Flow Application
Beverage, Fluid Transfer
System of Measurement
Inch
Industry Application
Bioprocess, General Purpose, Medical
Maximum Operating Temperature
170 Degrees F
Does Not Contain
DEHP Additives, Phthalate Plasticizers
Resistance Properties
UV Resistant
Hardness
Shore A 86
Flexibility
Flexible
For Fluid Type
Beverages

Description

Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.04 in, Does Not Contain DEHP Additives, Phthalate Plasticizers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.