Thermoplastic Tubing
Mfr # CFX170-4X-50
Zoro # G406134429
product price: $35.19
/eaKey Features
Wall Thickness
0.04 in
Application
Beverage, Bioprocess, Medical
Color
Black
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFX170-4X-50
Zoro #
G406134429
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.04 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft
Inside Diameter
5/32 in
Description
Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.