Zoro Homepage

Thermoplastic Tubing

  • Mfr # CFX3-5NX10

  • Zoro # G906134493


product price: $10.99
/ea

Key Features

Application
Beverage, Bioprocess, Medical
Color
White
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX3-5NX10
Zoro #
G906134493
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
10 ft

Details

Item
Tubing
Application
Beverage, Bioprocess, Medical
Color
White
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
System of Measurement
Inch
For Fluid Type
Beverages
Flexibility
Flexible
Resistance Properties
UV Resistant
Industry Application
Bioprocess, General Purpose, Medical
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression
Flow Application
Beverage, Fluid Transfer
Material Trade Name
Flexelene CFX
Food Application
Beverage
Hardness
Shore A 70
Does Not Contain
DEHP Additives, Phthalate Plasticizers
Maximum Operating Temperature
170 Degrees F

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.