Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX3-5NX25

  • Zoro # G306134451


product price: $23.39
/ea

Key Features

Application
Beverage, Bioprocess, Medical
Color
White
Wall Thickness
0.06 in
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX3-5NX25
Zoro #
G306134451
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
3/16 in
Overall Length
25 ft
Outside Diameter
5/16 in

Details

Item
Tubing
Application
Beverage, Bioprocess, Medical
Color
White
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness Tolerance
+/- .005
Vacuum Rated
Not Rated for Vacuum
Food Application
Food and Beverage
For Location
Indoor
Stripe Color
No Stripe
Clarity
Semi-Clear
Industry Application
Laboratory, Medical, Pneumatics
Jacket Color
No Jacket
Flow Application
Beverage, Fluid Transfer
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
For Potable Water Use
No
Maximum Operating Temperature
170 Degrees F
Resistance Properties
UV Resistant
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Hardness
Shore A 70
System of Measurement
Inch
Peristaltic Pump Compatible
No
For Fluid Type
Beverages
Autoclavable
No
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.