Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX3-5NX50

  • Zoro # G106134392


product price: $46.99
/ea

Key Features

Material
Polyethylene
Color
White
Application
Beverage, Bioprocess, Medical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX3-5NX50
Zoro #
G106134392
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft

Details

Item
Tubing
Material
Polyethylene
Color
White
Application
Beverage, Bioprocess, Medical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Flexibility
Flexible
For Fluid Type
Beverages
Jacket Material
No Jacket
Resistance Properties
UV Resistant
Fitting Compatibility
Barbed
Autoclavable
No
Food Application
Food and Beverage
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Flow Application
Beverage, Fluid Transfer
Wall Thickness Tolerance
+/- .005
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Clarity
Semi-Clear
For Potable Water Use
No
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
For Location
Indoor
Jacket Color
No Jacket
Maximum Operating Temperature
170 Degrees F
Hardness
Shore A 70
Industry Application
Laboratory, Medical, Pneumatics

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.