Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX3-5NX5FT

  • Zoro # G606134519


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Application
Beverage, Bioprocess, Medical
Color
White
Material
Polyethylene
Wall Thickness
0.06 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX3-5NX5FT
Zoro #
G606134519
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
3/16 in
Overall Length
5 ft

Details

Item
Tubing
Application
Beverage, Bioprocess, Medical
Color
White
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Industry Application
Laboratory, Medical, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
UV Resistant
Wall Thickness Tolerance
+/- .005
Maximum Operating Temperature
170 Degrees F
For Location
Indoor
Jacket Material
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Flow Application
Beverage, Fluid Transfer
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Food Application
Food and Beverage
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Jacket Color
No Jacket
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
System of Measurement
Inch
Reinforcement
Not Reinforced
For Potable Water Use
No
Hardness
Shore A 70
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.