Zoro Homepage

Thermoplastic Tubing

  • Mfr # CFX3-5X-10

  • Zoro # G106134521


product price: $12.59
/ea

Key Features

Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
Black
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX3-5X-10
Zoro #
G106134521
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
10 ft
Outside Diameter
5/16 in
Inside Diameter
3/16 in

Details

Item
Tubing
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
Black
Resistance Properties
UV Resistant
Industry Application
Bioprocess, General Purpose, Medical
Flow Application
Beverage, Fluid Transfer
Food Application
Beverage
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 70
Fitting Compatibility
Compression
Maximum Operating Temperature
170 Degrees F
System of Measurement
Inch
Material Trade Name
Flexelene CFX
Flexibility
Flexible
For Fluid Type
Beverages
Does Not Contain
DEHP Additives, Phthalate Plasticizers

Description

Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.