Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX5-7NX10

  • Zoro # G506134442


product price: $15.99
/ea

Key Features

Color
White
Application
Beverage, Bioprocess, Medical
Wall Thickness
0.06 in
Material
Polyethylene
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX5-7NX10
Zoro #
G506134442
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
7/16 in
Inside Diameter
5/16 in
Overall Length
10 ft

Details

Item
Tubing
Color
White
Application
Beverage, Bioprocess, Medical
Material
Polyethylene
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
System of Measurement
Inch
Hardness
Shore A 68
Minimum Operating Temperature
-40 Degrees F
Does Not Contain
DEHP Additives, Phthalate Plasticizers
Industry Application
Bioprocess, General Purpose, Medical
Food Application
Beverage
Flow Application
Beverage, Fluid Transfer
Material Trade Name
Flexelene CFX
Fitting Compatibility
Compression
Resistance Properties
UV Resistant
For Fluid Type
Beverages
Maximum Operating Temperature
170 Degrees F
Flexibility
Flexible

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Beverage, Hardness Shore A 68, Inside Diameter 5/16 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.