Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX5-7NX25

  • Zoro # G906134486


product price: $37.49
/ea

Key Features

Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX5-7NX25
Zoro #
G906134486
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Overall Length
25 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in

Details

Item
Tubing
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Peristaltic Pump Compatible
No
Wall Thickness Tolerance
+/- .005
Flexibility
Flexible
Autoclavable
No
Industry Application
Laboratory, Medical, Pneumatics
System of Measurement
Inch
For Location
Indoor
Flow Application
Beverage, Fluid Transfer
Maximum Operating Temperature
170 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Barbed
For Potable Water Use
No
Hardness
Shore A 68
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Resistance Properties
UV Resistant
Minimum Operating Temperature
-40 Degrees F
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Jacket Color
No Jacket
Clarity
Semi-Clear
Food Application
Food and Beverage

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.