Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX5-7NX50

  • Zoro # G006134430


product price: $69.19
/ea

Key Features

Wall Thickness
0.06 in
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX5-7NX50
Zoro #
G006134430
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
7/16 in
Inside Diameter
5/16 in
Overall Length
50 ft
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
For Location
Indoor
System of Measurement
Inch
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Resistance Properties
UV Resistant
Hardness
Shore A 68
Minimum Operating Temperature
-40 Degrees F
Flow Application
Beverage, Fluid Transfer
Industry Application
Laboratory, Medical, Pneumatics
Flexibility
Flexible
Jacket Material
No Jacket
For Fluid Type
Beverages
Food Application
Food and Beverage
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Maximum Operating Temperature
170 Degrees F
Reinforcement
Not Reinforced
Autoclavable
No
Clarity
Semi-Clear
Wall Thickness Tolerance
+/- .005
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
For Potable Water Use
No

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.