Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX6-8X-10

  • Zoro # G706134471


product price: $20.79
/ea

Key Features

Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
Black
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX6-8X-10
Zoro #
G706134471
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
10 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Polyethylene
Application
Beverage, Bioprocess, Medical
Color
Black
Standards
ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Material Trade Name
Flexelene CFX
Flexibility
Flexible
For Fluid Type
Beverages
Industry Application
Bioprocess, General Purpose, Medical
Maximum Operating Temperature
170 Degrees F
Resistance Properties
UV Resistant
System of Measurement
Inch
Does Not Contain
DEHP Additives, Phthalate Plasticizers
Hardness
Shore A 68
Flow Application
Beverage, Fluid Transfer
Minimum Operating Temperature
-40 Degrees F
Food Application
Beverage
Fitting Compatibility
Compression

Description

Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.