Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # CFX6-8X-5FT

  • Zoro # G906134516


product price: $10.89
/ea

Key Features

Color
Black
Application
Beverage, Bioprocess, Medical
Material
Polyethylene
Wall Thickness
0.06 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFX6-8X-5FT
Zoro #
G906134516
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
5 ft

Details

Item
Tubing
Color
Black
Application
Beverage, Bioprocess, Medical
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
170 Degrees F
Clarity
Semi-Clear
Jacket Material
No Jacket
For Potable Water Use
No
Flow Application
Beverage, Fluid Transfer
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Flexibility
Flexible
Hardness
Shore A 68
Industry Application
Laboratory, Medical, Pneumatics
Autoclavable
No
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Location
Indoor
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Resistance Properties
UV Resistant
For Fluid Type
Beverages
Wall Thickness Tolerance
+/- .005

Description

Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.