Zoro Homepage

Thermoplastic Tubing

  • Mfr # EJP1-2-5FT

  • Zoro # G106134811


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Chemical
Wall Thickness
0.03 in
Material
EJPrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP1-2-5FT
Zoro #
G106134811
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
5 ft

Details

Item
Tubing
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Chemical
Material
EJPrene
Maximum Operating Temperature
275 Degrees F
Food Application
Food and Beverage
Stripe Color
No Stripe
Resistance Properties
Gamma Resistant
Hardness
Shore A 70
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Flexibility
Flexible
Fitting Compatibility
Barbed
For Environment
Chemical
System of Measurement
Inch
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Wall Thickness Tolerance
+/- .005
Jacket Material
No Jacket
Flow Application
Chemical Transfer
For Location
Indoor
Industry Application
Laboratory, Medical, Pneumatics
Clarity
Opaque
For Potable Water Use
No
Peristaltic Pump Compatible
Yes
Autoclavable
Yes
For Fluid Type
Chemicals
Minimum Operating Temperature
-40 Degrees F

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.