Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP1.5-2.5-25

  • Zoro # G406134436


product price: $32.19
/ea

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.03 in
Color
White
Material
EJPrene
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP1.5-2.5-25
Zoro #
G406134436
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
3/32 in
Outside Diameter
5/32 in
Overall Length
25 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Material
EJPrene
Application
Chemical
For Location
Indoor
Flow Application
Chemical Transfer
Resistance Properties
Gamma Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
275 Degrees F
Clarity
Opaque
System of Measurement
Inch
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Food Application
Food and Beverage
Flexibility
Flexible
For Environment
Chemical
Fitting Compatibility
Barbed
Autoclavable
Yes
For Potable Water Use
No
Jacket Material
No Jacket
For Fluid Type
Chemicals
Stripe Color
No Stripe
Industry Application
Laboratory, Medical, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Hardness
Shore A 70
Peristaltic Pump Compatible
Yes
Wall Thickness Tolerance
+/- .005
Jacket Color
No Jacket

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.