Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP2-3-10

  • Zoro # G006134737


product price: $16.39
/ea

Key Features

Application
Chemical
Wall Thickness
0.03 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP2-3-10
Zoro #
G006134737
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Overall Length
10 ft
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Application
Chemical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Color
White
Stripe Color
No Stripe
Flexibility
Flexible
Maximum Operating Temperature
275 Degrees F
For Fluid Type
Chemicals
Wall Thickness Tolerance
+/- .005
Industry Application
Laboratory, Medical, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Gamma Resistant
Reinforcement
Not Reinforced
Jacket Material
No Jacket
For Potable Water Use
No
Hardness
Shore A 70
Jacket Color
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Peristaltic Pump Compatible
Yes
For Environment
Chemical
Fitting Compatibility
Barbed
System of Measurement
Inch
Flow Application
Chemical Transfer
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Clarity
Opaque
Autoclavable
Yes
Food Application
Food and Beverage

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.