Zoro Homepage

Thermoplastic Tubing

  • Mfr # EJP2-4-50

  • Zoro # G006134638


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP2-4-50
Zoro #
G006134638
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter Tolerance
+/- .005
Inside Diameter
1/8 in

Details

Item
Tubing
Application
Chemical
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
For Environment
Chemical
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Flow Application
Chemical Transfer
Hardness
Shore A 70
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
275 Degrees F
For Location
Indoor
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Peristaltic Pump Compatible
Yes
Autoclavable
Yes
For Potable Water Use
No
Food Application
Food and Beverage
Stripe Color
No Stripe
Resistance Properties
Gamma Resistant
Reinforcement
Not Reinforced
Clarity
Opaque
For Fluid Type
Chemicals
Industry Application
Laboratory, Medical, Pneumatics
Wall Thickness Tolerance
+/- .005
Flexibility
Flexible
System of Measurement
Inch

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.