Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP3-4-25

  • Zoro # G006134423


product price: $55.49
/ea

Key Features

Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.03 in
Application
Chemical
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP3-4-25
Zoro #
G006134423
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
3/16 in
Outside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Chemical
Color
White
Maximum Operating Temperature
275 Degrees F
For Location
Indoor
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Hardness
Shore A 70
Flexibility
Flexible
Autoclavable
Yes
For Environment
Chemical
Industry Application
Laboratory, Medical, Pneumatics
Jacket Material
No Jacket
Wall Thickness Tolerance
+/- .005
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Chemicals
Food Application
Food and Beverage
Flow Application
Chemical Transfer
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Reinforcement
Not Reinforced
Resistance Properties
Gamma Resistant
Stripe Color
No Stripe
For Potable Water Use
No

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.