Zoro Homepage

Thermoplastic Tubing

  • Mfr # EJP3-6-50

  • Zoro # G706134624


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
EJPrene
Wall Thickness
0.09 in
Application
Chemical
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP3-6-50
Zoro #
G706134624
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
3/16 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.