Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP3-6-5FT

  • Zoro # G806134821


product price: $19.59
/ea

Key Features

Material
EJPrene
Application
Chemical
Wall Thickness
0.09 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP3-6-5FT
Zoro #
G806134821
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
3/16 in
Overall Length
5 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Material
EJPrene
Application
Chemical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
For Environment
Chemical
Jacket Material
No Jacket
For Potable Water Use
No
Industry Application
Laboratory, Medical, Pneumatics
Minimum Operating Temperature
-40 Degrees F
Flow Application
Chemical Transfer
Food Application
Food and Beverage
Stripe Color
No Stripe
Maximum Operating Temperature
275 Degrees F
Wall Thickness Tolerance
+/- .005
System of Measurement
Inch
Autoclavable
Yes
For Location
Indoor
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Reinforcement
Not Reinforced
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Resistance Properties
Gamma Resistant
Jacket Color
No Jacket
Flexibility
Flexible
Fitting Compatibility
Barbed
Hardness
Shore A 70
For Fluid Type
Chemicals

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.