Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP4-6-25

  • Zoro # G306134338


product price: $63.59
/ea

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
Material
EJPrene
Application
Chemical
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP4-6-25
Zoro #
G306134338
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
3/8 in
Overall Length
25 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Application
Chemical
Color
White
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
For Location
Indoor
Maximum Operating Temperature
275 Degrees F
Fitting Compatibility
Barbed
Food Application
Food and Beverage
Industry Application
Laboratory, Medical, Pneumatics
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Chemicals
Resistance Properties
Gamma Resistant
Autoclavable
Yes
Flow Application
Chemical Transfer
System of Measurement
Inch
For Potable Water Use
No
For Environment
Chemical
Hardness
Shore A 70
Stripe Color
No Stripe
Jacket Color
No Jacket
Wall Thickness Tolerance
+/- .005
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Flexibility
Flexible

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.