Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP4-6-50

  • Zoro # G006134577


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Chemical
Material
EJPrene
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP4-6-50
Zoro #
G006134577
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Chemical
Material
EJPrene
Industry Application
Laboratory, Medical, Pneumatics
Flow Application
Chemical Transfer
Flexibility
Flexible
Food Application
Food and Beverage
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Autoclavable
Yes
Wall Thickness Tolerance
+/- .005
Peristaltic Pump Compatible
Yes
For Location
Indoor
Hardness
Shore A 70
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Chemicals
For Potable Water Use
No
Jacket Color
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
275 Degrees F
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
For Environment
Chemical
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Resistance Properties
Gamma Resistant

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.