Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP.5-1.5-10

  • Zoro # G506134688


product price: $11.59
/ea

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Wall Thickness
0.03 in
Application
Chemical
Material
EJPrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP.5-1.5-10
Zoro #
G506134688
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
1/32 in
Overall Length
10 ft
Outside Diameter
3/32 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Chemical
Material
EJPrene
Clarity
Opaque
For Location
Indoor
Reinforcement
Not Reinforced
For Environment
Chemical
Wall Thickness Tolerance
+/- .005
System of Measurement
Inch
Autoclavable
Yes
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Food Application
Food and Beverage
Flow Application
Chemical Transfer
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Gamma Resistant
For Potable Water Use
No
Industry Application
Laboratory, Medical, Pneumatics
Stripe Color
No Stripe
Hardness
Shore A 70
For Fluid Type
Chemicals
Peristaltic Pump Compatible
Yes

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.