Thermoplastic Tubing
Mfr # EJP5-7-50
Zoro # G306134567
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.06 in
Application
Chemical
Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJP5-7-50
Zoro #
G306134567
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.06 in
Outside Diameter
7/16 in
Overall Length
50 ft
Inside Diameter
5/16 in
Outside Diameter Tolerance
+/- .005
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.