Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP5-7-5FT

  • Zoro # G406134818


product price: $16.59
/ea

Key Features

Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.06 in
Application
Chemical
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP5-7-5FT
Zoro #
G406134818
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
7/16 in
Overall Length
5 ft
Inside Diameter
5/16 in

Details

Item
Tubing
Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Chemical
Color
White
For Potable Water Use
No
Flow Application
Chemical Transfer
Hardness
Shore A 70
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Jacket Color
No Jacket
Stripe Color
No Stripe
Jacket Material
No Jacket
Resistance Properties
Gamma Resistant
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
System of Measurement
Inch
Food Application
Food and Beverage
For Environment
Chemical
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
Yes
For Fluid Type
Chemicals
Maximum Operating Temperature
275 Degrees F
For Location
Indoor
Autoclavable
Yes
Industry Application
Laboratory, Medical, Pneumatics
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Flexibility
Flexible
Wall Thickness Tolerance
+/- .005

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 21/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.