Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP6-10-25

  • Zoro # G906134608


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical
Color
White
Material
EJPrene
Wall Thickness
0.13 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP6-10-25
Zoro #
G906134608
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter
5/8 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
25 ft

Details

Item
Tubing
Application
Chemical
Color
White
Material
EJPrene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
For Location
Indoor
Flow Application
Chemical Transfer
Autoclavable
Yes
Resistance Properties
Gamma Resistant
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Wall Thickness Tolerance
+/- .005
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Clarity
Opaque
Jacket Color
No Jacket
Hardness
Shore A 70
For Environment
Chemical
For Fluid Type
Chemicals
Food Application
Food and Beverage
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Minimum Operating Temperature
-40 Degrees F
Industry Application
Laboratory, Medical, Pneumatics
For Potable Water Use
No
Maximum Operating Temperature
275 Degrees F
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Material
No Jacket

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.