Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # EJP6-8-25

  • Zoro # G106134668


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Application
Chemical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Wall Thickness
0.06 in
Material
EJPrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJP6-8-25
Zoro #
G106134668
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
3/8 in
Overall Length
25 ft
Outside Diameter Tolerance
+/- .005
Outside Diameter
1/2 in

Details

Item
Tubing
Application
Chemical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Material
EJPrene
For Potable Water Use
No
Vacuum Rated
Not Rated for Vacuum
For Environment
Chemical
Wall Thickness Tolerance
+/- .005
Maximum Operating Temperature
275 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Flexibility
Flexible
Industry Application
Laboratory, Medical, Pneumatics
Flow Application
Chemical Transfer
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Fluid Type
Chemicals
Resistance Properties
Gamma Resistant
Autoclavable
Yes
Clarity
Opaque
Jacket Material
No Jacket
Food Application
Food and Beverage
System of Measurement
Inch
Hardness
Shore A 70

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.