Zoro Homepage

Thermoplastic Tubing

  • Mfr # EJP6-8-50

  • Zoro # G306134628


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Wall Thickness
0.06 in
Application
Chemical
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJP6-8-50
Zoro #
G306134628
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
EJPrene
Application
Chemical
Color
White
Flow Application
Chemical Transfer
Autoclavable
Yes
Resistance Properties
Gamma Resistant
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 70
Wall Thickness Tolerance
+/- .005
System of Measurement
Inch
For Location
Indoor
Jacket Material
No Jacket
Industry Application
Laboratory, Medical, Pneumatics
For Fluid Type
Chemicals
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
For Potable Water Use
No
Reinforcement
Not Reinforced
For Environment
Chemical
Maximum Operating Temperature
275 Degrees F
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Stripe Color
No Stripe

Description

Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.