Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC1-2-25

  • Zoro # G206134681


product price: $28.19
/ea

Key Features

Wall Thickness
0.03 in
Material
TPE
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXC1-2-25
Zoro #
G206134681
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
25 ft

Details

Item
Tubing
Material
TPE
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
For Location
Indoor
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Hardness
Shore A 68
Food Application
Food and Beverage
Minimum Operating Temperature
-58 Degrees F
Wall Thickness Tolerance
+/- .005
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Flexibility
Flexible
Resistance Properties
Gamma Resistant
Reinforcement
Not Reinforced
Material Trade Number
135C
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory, Medical, Pneumatics
For Fluid Type
Fluid Transfer
Autoclavable
Yes
Material Trade Name
Flexelene
For Potable Water Use
No
Clarity
Semi-Clear
Maximum Operating Temperature
275 Degrees F
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
System of Measurement
Inch
Stripe Color
No Stripe
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Flow Application
Fluid Transfer

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.