Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC2-3-10

  • Zoro # G006134669


product price: $16.49
/ea

Key Features

Wall Thickness
0.03 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Application
Bioprocess, Pharmaceutical
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXC2-3-10
Zoro #
G006134669
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
1/8 in
Overall Length
10 ft
Outside Diameter
3/16 in

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Application
Bioprocess, Pharmaceutical
Color
White
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Minimum Operating Temperature
-58 Degrees F
Autoclavable
Yes
Material Trade Name
Flexelene
Reinforcement
Not Reinforced
Food Application
Food and Beverage
Maximum Operating Temperature
275 Degrees F
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory, Medical, Pneumatics
Jacket Color
No Jacket
For Fluid Type
Fluid Transfer
Stripe Color
No Stripe
Jacket Material
No Jacket
Flow Application
Fluid Transfer
Resistance Properties
Gamma Resistant
For Potable Water Use
No
Hardness
Shore A 68
Wall Thickness Tolerance
+/- .005
For Location
Indoor
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Flexibility
Flexible
Material Trade Number
135C
System of Measurement
Inch
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.