Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC2-3-25

  • Zoro # G006134621


product price: $37.49
/ea

Key Features

Wall Thickness
0.03 in
Color
White
Material
TPE
Application
Bioprocess, Pharmaceutical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXC2-3-25
Zoro #
G006134621
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Overall Length
25 ft
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Color
White
Material
TPE
Application
Bioprocess, Pharmaceutical
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Jacket Color
No Jacket
Industry Application
Laboratory, Medical, Pneumatics
Material Trade Name
Flexelene
Autoclavable
Yes
System of Measurement
Inch
For Potable Water Use
No
Peristaltic Pump Compatible
Yes
Flow Application
Fluid Transfer
Clarity
Semi-Clear
Wall Thickness Tolerance
+/- .005
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Material Trade Number
135C
Food Application
Food and Beverage
Resistance Properties
Gamma Resistant
Fitting Compatibility
Barbed
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
For Location
Indoor
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Flexibility
Flexible
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Minimum Operating Temperature
-58 Degrees F
Hardness
Shore A 68
Maximum Operating Temperature
275 Degrees F
For Fluid Type
Fluid Transfer

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.