Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC2MM-4MM

  • Zoro # G906134561


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Wall Thickness
1 mm
Color
White
Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXC2MM-4MM
Zoro #
G906134561
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
50 ft
Outside Diameter
4 mm
Outside Diameter Tolerance
+/- .005
Inside Diameter
2 mm

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Material
TPE
System of Measurement
Metric
For Location
Indoor
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Maximum Operating Temperature
275 Degrees F
Flow Application
Fluid Transfer
Autoclavable
Yes
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-58 Degrees F
Reinforcement
Not Reinforced
For Fluid Type
Fluid Transfer
For Potable Water Use
No
Hardness
Shore A 68
Food Application
Food and Beverage
Industry Application
Laboratory, Medical, Pneumatics
Flexibility
Flexible
Fitting Compatibility
Barbed
Material Trade Number
135C
Jacket Color
No Jacket
Resistance Properties
Gamma Resistant
Clarity
Semi-Clear
Wall Thickness Tolerance
+/- .005
Stripe Color
No Stripe
Material Trade Name
Flexelene
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Jacket Material
No Jacket

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.