Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC4-8

  • Zoro # G906134554


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXC4-8
Zoro #
G906134554
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Overall Length
50 ft
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Color
White
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Maximum Operating Temperature
275 Degrees F
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Autoclavable
Yes
For Fluid Type
Fluid Transfer
Flow Application
Fluid Transfer
System of Measurement
Inch
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Resistance Properties
Gamma Resistant
For Location
Indoor
Material Trade Number
135C
Material Trade Name
Flexelene
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
For Potable Water Use
No
Flexibility
Flexible
Industry Application
Laboratory, Medical, Pneumatics
Minimum Operating Temperature
-58 Degrees F
Wall Thickness Tolerance
+/- .005
Hardness
Shore A 68
Stripe Color
No Stripe
Clarity
Semi-Clear

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 17/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.