Thermoplastic Tubing
Mfr # FLXC5-8
Zoro # G506134534
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.09 in
Application
Bioprocess, Pharmaceutical
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLXC5-8
Zoro #
G506134534
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.09 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.