Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC6-8-5FT

  • Zoro # G206134766


product price: $18.69
/ea

Key Features

Application
Bioprocess, Pharmaceutical
Color
White
Wall Thickness
0.06 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXC6-8-5FT
Zoro #
G206134766
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter Tolerance
+/- .005
Overall Length
5 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in

Details

Item
Tubing
Application
Bioprocess, Pharmaceutical
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
For Fluid Type
Fluid Transfer
Reinforcement
Not Reinforced
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Hardness
Shore A 68
Clarity
Semi-Clear
Material Trade Name
Flexelene
Food Application
Food and Beverage
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Material Trade Number
135C
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
System of Measurement
Inch
Autoclavable
Yes
Industry Application
Laboratory, Medical, Pneumatics
Stripe Color
No Stripe
For Location
Indoor
Minimum Operating Temperature
-58 Degrees F
For Potable Water Use
No
Resistance Properties
Gamma Resistant
Flow Application
Fluid Transfer
Wall Thickness Tolerance
+/- .005
Fitting Compatibility
Barbed
Flexibility
Flexible
Jacket Material
No Jacket
Maximum Operating Temperature
275 Degrees F
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.