Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXC8-12

  • Zoro # G206134575


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Wall Thickness
0.13 in
Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXC8-12
Zoro #
G206134575
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1/2 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
3/4 in
Overall Length
50 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Material
TPE
Material Trade Number
135C
For Potable Water Use
No
Jacket Material
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Fitting Compatibility
Barbed
Maximum Operating Temperature
275 Degrees F
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Minimum Operating Temperature
-58 Degrees F
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Resistance Properties
Gamma Resistant
Material Trade Name
Flexelene
System of Measurement
Inch
Flexibility
Flexible
Flow Application
Fluid Transfer
Industry Application
Laboratory, Medical, Pneumatics
Autoclavable
Yes
Hardness
Shore A 68
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
For Location
Indoor
Jacket Color
No Jacket
Wall Thickness Tolerance
+/- .005
For Fluid Type
Fluid Transfer
Clarity
Semi-Clear

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 33/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.