Thermoplastic Tubing
Mfr # FLXCBR10-16-50
Zoro # G106134552
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Application
Bioprocess
Wall Thickness
0.19 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLXCBR10-16-50
Zoro #
G106134552
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.19 in
Overall Length
50 ft
Inside Diameter
5/8 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
1 in
Description
Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.