Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR16-22-10

  • Zoro # G406134726


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Application
Bioprocess
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.187 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR16-22-10
Zoro #
G406134726
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.187 in
Inside Diameter
1 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
1 3/8 in
Overall Length
10 ft

Details

Item
Tubing
Application
Bioprocess
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Food Application
Food and Beverage
Jacket Color
No Jacket
For Environment
Chemical
Flow Application
Chemical Transfer
Material Trade Number
135C-BR
For Location
Indoor
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 68
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Chemical Resistant, Gamma Resistant
Material Trade Name
Flexelene
Autoclavable
Yes
Clarity
Semi-Clear
Flexibility
Flexible
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
For Potable Water Use
No
Peristaltic Pump Compatible
No
System of Measurement
Inch
Fitting Compatibility
Barbed
Minimum Operating Temperature
-58 Degrees F
For Fluid Type
Chemicals
Reinforcement
Polyester Braid
Industry Application
Laboratory, Medical, Pneumatics
Stripe Color
No Stripe
Wall Thickness Tolerance
+/- .005

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.