Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR2-6-5FT

  • Zoro # G206134742


product price: $25.29
/ea

Key Features

Wall Thickness
0.13 in
Material
TPE
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR2-6-5FT
Zoro #
G206134742
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter
3/8 in
Overall Length
5 ft
Inside Diameter
1/8 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Material
TPE
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
Flexibility
Flexible
Peristaltic Pump Compatible
No
For Environment
Chemical
Vacuum Rated
Not Rated for Vacuum
Flow Application
Chemical Transfer
Fitting Compatibility
Barbed
Autoclavable
Yes
Jacket Material
No Jacket
Minimum Operating Temperature
-58 Degrees F
Material Trade Number
135C-BR
For Fluid Type
Chemicals
Material Trade Name
Flexelene
Resistance Properties
Chemical Resistant, Gamma Resistant
Clarity
Semi-Clear
Food Application
Food and Beverage
Hardness
Shore A 68
Reinforcement
Polyester Braid
Industry Application
Laboratory, Medical, Pneumatics
Stripe Color
No Stripe
Wall Thickness Tolerance
+/- .005
For Location
Indoor
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Maximum Operating Temperature
275 Degrees F
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
For Potable Water Use
No
Jacket Color
No Jacket
System of Measurement
Inch

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.