Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR4-8-10

  • Zoro # G006134676


product price: $48.29
/ea

Key Features

Application
Bioprocess
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Color
White
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR4-8-10
Zoro #
G006134676
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Application
Bioprocess
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Color
White
System of Measurement
Inch
Hardness
Shore A 68
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, Gamma Resistant
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Minimum Operating Temperature
-58 Degrees F
For Location
Indoor
Industry Application
Laboratory, Medical, Pneumatics
For Fluid Type
Chemicals
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
275 Degrees F
Reinforcement
Polyester Braid
Flexibility
Flexible
Food Application
Food and Beverage
Autoclavable
Yes
Material Trade Name
Flexelene
Fitting Compatibility
Barbed
Clarity
Semi-Clear
For Potable Water Use
No
Peristaltic Pump Compatible
No
Material Trade Number
135C-BR
Stripe Color
No Stripe
Wall Thickness Tolerance
+/- .005
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Environment
Chemical
Flow Application
Chemical Transfer

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.